Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNMM1066ENP Grade AC6030M Carbide Turning Insert

  • Mfr # 196C500

  • Zoro # G008979220


product price: $120.99
/ea
Sold in multiples of 10 for $1,209.90
Free Shipping & Returns

Key Features

Insert Style
SNMM
Inscribed Circle
1.2500 in
Chip-Breaker
EMP
Insert Material
Carbide
Insert Application
M30, M35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196C500
Zoro #
G008979220
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.3748 in
Nose Radius
0.0945 in
Mounting Hole Dia.
8.80mm
Cutting Edge Length
1.2500 in

Details

Insert Style
SNMM
Inscribed Circle
1.2500 in
Chip-Breaker
EMP
Insert Material
Carbide
Insert Application
M30, M35
Rake
Negative
Coating
Absotech
Workpiece Material
Stainless Steel
Relief Angle
0 Degree
Corner Angle
90
Series
AC6000M
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.