Zoro Homepage

Speciality Turning Insert, Parallelogram, 1.5, ZNEX, .5, CBN

  • Mfr # NCZNEX620.5-BNC2020

  • Zoro # G6369861


product price: $52.99
/ea

Key Features

Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Insert Size
620.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCZNEX620.5-BNC2020
Zoro #
G6369861
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
620.5
Corner Radius
.5
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Insert Thickness
0.0625"
Depth of Cut
0.0150 in
Thickness
1/16 in
Through Hole Inside Dia.
0.0900 in

Details

Item
Speciality Turning Insert
Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NC-ZNEX040102
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
1
ANSI Number
NCZNEX620.5-BNC2020
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Hole Type
Through Hole
Material - Machining
CBN
Cutting Material Coverage
Full Tip
Primary Material Application ISO Code
H20 - H30
Shape
80 Degrees Special Shape
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
General Shape
80 Degrees Special Shape
Features
For Use with BNZ Holders, Grade Suited for High Load and Interrupted Cutting, High Crater and Breakage Resistance
ANSI Code
NC-ZNEX620.5
Manufacturer Grade
BNC2020
Measurement System
Fractional Inch
Cutting Application
Boring
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
7 Degrees

Description

Speciality Turning Insert, Inscribed Circle 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.