Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPMT322ELB Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1CPE

  • Zoro # G508977290


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Style
SPMT
Inscribed Circle
0.3750 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19W1CPE
Zoro #
G508977290
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0315 in
Mounting Hole Dia.
3.40mm
Insert Thickness
0.1252 in
Cutting Edge Length
0.3750 in

Details

Insert Style
SPMT
Inscribed Circle
0.3750 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
P20
Rake
Positive
Coating
Absotech
Relief Angle
11 Degree
Workpiece Material
Steel
Tolerance Class
M
Series
AC8000P
Insert HoldingĀ Method
Screw-On
Corner Angle
90

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.