Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sumitomo Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide SNMG433EMU-AC630M

Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (Discontinued)

  • Mfr # SNMG433EMU-AC630M
  • Zoro # G2354829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EMU-AC630M
Zoro #
G2354829
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC630M
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Insert Material
Carbide
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
ISO Number
SNMG120412NMU
Hardened (H) Compatibility
No
ANSI Number
SNMG433EMU-AC630M
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
No. of Edges
8
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Rake
0 Degrees
Mounting Style
Clamp
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Manufacturer Grade
AC630M
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
EMU
Cutting Application
Turning
Included Angle
90 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Square
Coating Process
CVD
Number of Cutting Edges
8
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
ANSI Code
SNMG433EMU
Chip-Breaker Style
Double Sided
Material
Carbide
ANSI Project - Inscribed Circle
4
Insert Code
SNMG433

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.