This item is Discontinued.

Sumitomo Square Turning Insert, Square, 1/4 in, SPG, 1/32 in, Carbide SPG422-AC510U

Square Turning Insert, Square, 1/4 in, SPG, 1/32 in, Carbide (Discontinued)

  • Mfr # SPG422-AC510U
  • Zoro # G6316445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG422-AC510U
Zoro #
G6316445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
1/32 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
AC510U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Application
Finishing
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ISO Number
SPGN120308
Coating
PCD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
ANSI Number
SPG422-AC510U
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K, S
Number of Cutting Edges
4
Features
Fracture Resistant
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
No Screw Hole
Shape
Square
Cutting Application
Turning
ANSI Code
SPG422
Included Angle
90 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC510U
Material
Carbide
Insert Code
SPG222
ANSI Project - Inscribed Circle
2

Description

Square Turning Insert, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.