Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPG, 1, Cermet

  • Mfr # SPG321-T1500A

  • Zoro # G6316479


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPG321-T1500A
Zoro #
G6316479
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
SPGN090304
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SPG321-T1500A
Coating
PCD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Shape
Square
Material - Machining
Cermet
Number of Cutting Edges
4
Primary Material Application
Steel
Cutting Application
Turning
Features
Wear Resistance and Fracture Resistance
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Manufacturer Grade
T1500A
Primary Material Application ISO Code
P05 - P30
ANSI Code
SPG321
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material
Cermet

Description

Square Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.