Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPG, 2, Carbide

  • Mfr # SPG322-AC5015S

  • Zoro # G7555084


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG322-AC5015S
Zoro #
G7555084
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.125"
Nose Radius
0.031"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPGN090308
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
SPG322
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Manufacturer Grade
AC5015S
Included Angle
90 Degrees
Finish - Machining
AlTiSiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Shape
Square
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
SPG322
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Features
Wear Resistant
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.