Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # SCMT32.51ELU-AC8025P

  • Zoro # G6319988


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51ELU-AC8025P
Zoro #
G6319988
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SCMT09T304NLU
Hardened (H) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT32.51ELU-AC8025P
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
AC8025P
Chip-Breaker Code
ELU
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Square
Chip-Breaker Style
On One Side
Coating Process
CVD
Cutting Application
Turning
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
7 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Included Angle
90 Degrees
ANSI Code
SCMT32.51ELU
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.