Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # SCMT32.51ESU-AC700G

  • Zoro # G9522667


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51ESU-AC700G
Zoro #
G9522667
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173
Insert Thickness
0.156"
Nose Radius
0.0157"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T304NSU
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
ANSI Number
SCMT32.51ESU-AC700G
Workpiece Compatibility
Cast Iron (K)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
SSDC, SSRC Toolholders, A-SSKC Boring Bars
Cutting Direction
Neutral
Chip-Breaker Code
ESU
Manufacturer Grade
AC700G
Included Angle
90 Degrees
Cutting Application
Turning
Features
Wear Resistant
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Square
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Primary Material Application
Steel
ANSI Code
SCMT32.51ESU
Clearance Angle
7 Degrees
Material
Carbide
Insert Code
SCMT32.51
ANSI Project - Inscribed Circle
3

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.