Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Cermet

  • Mfr # SCMT32.51ELU-T1500Z

  • Zoro # G6319951


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51ELU-T1500Z
Zoro #
G6319951
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SCMT09T304NLU
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Coating
Cermet
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
SCMT32.51ELU-T1500Z
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Number of Cutting Edges
4
Coating Process
PVD
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
ELU
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
T1500Z
Insert Holding Type
Countersink Hole
Included Angle
90 Degrees
Material - Machining
Cermet
Shape
Square
Features
Wear Resistant
ANSI Code
SCMT32.51ELU
Measurement System
Fractional Inch
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.