Zoro Homepage

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT32.52ENK-AC8025P

  • Zoro # G6319778


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52ENK-AC8025P
Zoro #
G6319778
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T308N-SK
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
ANSI Number
SCMT32.52ENK-AC8025P
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Coating Process
CVD
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Chip-Breaker Code
ENK
Shape
Square
Chip-Breaker Style
On One Side
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
ANSI Code
SCMT32.52ENK
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.