Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNEW, PCD

  • Mfr # NFSNEW09T3ADTR-DA1000

  • Zoro # G6307345


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Square
Insert Style
SNEW
Inscribed Circle
3
Insert Size
09
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFSNEW09T3ADTR-DA1000
Zoro #
G6307345
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
09
Insert Thickness
0.0156"
Mounting Hole Dia.
0.039"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNEW
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-SNEW09T3ADTR
Coating
PVD
Non Ferrous (N) Compatibility
Yes
ANSI Number
NFSNEW09T3ADTR-DA1000
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
No. of Edges
1
Steel (P) Compatibility
No
Number of Cutting Edges
1
Manufacturer Grade
DA1000
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
0 Degrees
ANSI Code
NF-SNEW09T3ADTR
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
Measurement System
Fractional Inch
Features
Wear and Fracture Resistant
Material
PCD

Description

Square Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.