Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # SNMG322EGU-AC820P

  • Zoro # G6319321


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG322EGU-AC820P
Zoro #
G6319321
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG090308N-GU
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
SNMG322EGU-AC820P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Coating
PVD
No. of Edges
4
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Code
SNMG322EGU
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Shape
Square
Clearance Angle
0 Degrees
Features
Wear Resistance and Fracture Resistance
Chip-Breaker Code
EGU
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Coating Process
CVD
Manufacturer Grade
AC820P
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K20, P20
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.