Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMG, 2, Cermet

  • Mfr # SNMG322EGU-T1500A

  • Zoro # G6319315


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG322EGU-T1500A
Zoro #
G6319315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Medium
Rake
Positive
ISO Number
SNMG090308N-GU
Non Ferrous (N) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
ANSI Number
SNMG322EGU-T1500A
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Style
Double Sided
Shape
Square
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Primary Material Application
Steel
Manufacturer Grade
T1500A
ANSI Code
SNMG322EGU
Primary Material Application ISO Code
P05 - P30
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Cermet
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGU
Features
Wear Resistance and Fracture Resistance
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.