Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 1, Carbide

  • Mfr # SPMT321ENF-AC820P

  • Zoro # G6315885


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT321ENF-AC820P
Zoro #
G6315885
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMT090304N-SF
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
ANSI Number
SPMT321ENF-AC820P
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
AC820P
ANSI Code
SPMT321ENF
Included Angle
90 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Chip-Breaker Code
ENF
Clearance Angle
11 Degrees
Features
Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Primary Material Application ISO Code
K20, P20
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron, Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.