Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # SPMT322ENF-AC820P

  • Zoro # G6315830


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMT322ENF-AC820P
Zoro #
G6315830
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMT090308N-SF
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw-On
No. of Edges
4
ANSI Number
SPMT322ENF-AC820P
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
ENF
Features
Wear Resistance and Fracture Resistance
ANSI Code
SPMT322ENF
Material - Machining
Carbide
Clearance Angle
11 Degrees
Manufacturer Grade
AC820P
Primary Material Application ISO Code
K20, P20
Finish - Machining
Al203+TiCN
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.