Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # SPMT32.52ENX-AC6040M

  • Zoro # G6315919


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT32.52ENX-AC6040M
Zoro #
G6315919
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Roughing
Rake
10 Degrees
ISO Number
SPMT09T308N-US
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Coating
PVD
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SPMT32.52ENX-AC6040M
Steel (P) Compatibility
No
Coating Process
PVD
ANSI Code
SPMT32.52ENX
Material - Machining
Carbide
Shape
Square
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Manufacturer Grade
AC6040M
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Countersink Hole
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Features
Fracture Resistant
Measurement System
Fractional Inch
Chip-Breaker Code
ENX
Number of Cutting Edges
4
Clearance Angle
11 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENX, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.