Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNGA, 2, CBN

  • Mfr # 2NCSNGA432-BNC2020

  • Zoro # G6374420


product price: $66.65
/ea

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCSNGA432-BNC2020
Zoro #
G6374420
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-SNGA120408
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
ANSI Number
2NCSNGA432-BNC2020
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Cermet
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Code
2NCSNGA432-BNC2020
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
Manufacturer Grade
BNC2020
Measurement System
Fractional Inch
Features
Wear Resistance and Breakage Resistance
Material - Machining
CBN
Number of Cutting Edges
2
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Shape
Square
Clearance Angle
0 Degrees
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.