Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNGA, 3, CBN

  • Mfr # 2NUSNGA433-BN1000

  • Zoro # G6372661


product price: $61.39
/ea

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUSNGA433-BN1000
Zoro #
G6372661
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-SNGA120412
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
2NUSNGA433-BN1000
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Code
2NU-SNGA433
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Shape
Square
Manufacturer Grade
BN1000
Primary Material Application ISO Code
H01
Features
Wear Resistance and Fracture Resistance
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Included Angle
90 Degrees
Material - Machining
CBN
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.