Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNGA, 3, CBN

  • Mfr # 2NUSNGA433-BN7000

  • Zoro # G6372646


product price: $63.85
/ea

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUSNGA433-BN7000
Zoro #
G6372646
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-SNGA120412
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Mounting Style
Top and hole Clamping
No. of Edges
2
Coating
CVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
2NUSNGA433-BN7000
Primary Material Application
Cast Iron, Nickel, Titanium
ANSI Code
2NUSNGA433
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Shape
Square
Cutting Application
Turning
Included Angle
90 Degrees
Material - Machining
CBN
Features
Wear Resistance and Fracture Resistance
Number of Cutting Edges
2
Manufacturer Grade
BN7000
Measurement System
Fractional Inch
Primary Material Application ISO Code
K10 - K20, S
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.