Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EFL-AC8025P

  • Zoro # G6319008


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432EFL-AC8025P
Zoro #
G6319008
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120408N-FL
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
SNMG432EFL-AC8025P
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
4
Hardened (H) Compatibility
No
Finish - Machining
Absotech Platinum
Chip-Breaker Code
EFL
Features
Adhesion Resistant, Chipping Resistant
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Square
Coating Process
CVD
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
SNMG432EFL
Included Angle
90 Degrees
Primary Material Application ISO Code
P25
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.