Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EGU-AC8025P

  • Zoro # G6318956


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432EGU-AC8025P
Zoro #
G6318956
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408NGU
ANSI Number
SNMG432EGU-AC8025P
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Chip-Breaker Code
EGU
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application
Steel
Coating Process
CVD
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Shape
Square
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
SNMG432EGU
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.