Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EGU-AC810P

  • Zoro # G6318947


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EGU-AC810P
Zoro #
G6318947
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408NGU
ANSI Number
SNMG432EGU-AC810P
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Finish - Machining
Al203+TiCN
Features
Wear Resistant
Shape
Square
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application ISO Code
P10
Chip-Breaker Code
EGU
Manufacturer Grade
AC810P
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Steel
ANSI Code
SNMG432EGU
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.