Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ESU-AC700G

  • Zoro # G3770146


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ESU-AC700G
Zoro #
G3770146
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SNMG120408NSU
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SNMG432ESU-AC700G
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Mounting Style
Clamp
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
SNMG432ESU
Measurement System
Fractional Inch
Manufacturer Grade
AC700G
Coating Process
CVD
Features
Wear Resistant
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ESU
Shape
Square
Included Angle
90 Degrees
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.