Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Cermet

  • Mfr # SNMG432EFL-T1500Z

  • Zoro # G6318999


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EFL-T1500Z
Zoro #
G6318999
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
SNMG120408N-FL
No. of Edges
4
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
SNMG432EFL-T1500Z
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Cermet
Included Angle
90 Degrees
Measurement System
Fractional Inch
ANSI Code
SNMG432EFL
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
EFL
Chip-Breaker Style
Double Sided
Features
Wear Resistant
Coating Process
PVD
Shape
Square
Manufacturer Grade
T1500Z
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.