Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Cermet

  • Mfr # SNMG432EGU-T1500A

  • Zoro # G6318938


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EGU-T1500A
Zoro #
G6318938
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408NGU
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
ANSI Number
SNMG432EGU-T1500A
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
SNMG432EGU
Manufacturer Grade
T1500A
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Cermet
Number of Cutting Edges
4
Chip-Breaker Code
EGU
Features
Wear Resistance and Fracture Resistance
Included Angle
90 Degrees
Shape
Square
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P05 - P30
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.