Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2

  • Mfr # SNMG432ENZ-AC5025S

  • Zoro # G7509230


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432ENZ-AC5025S
Zoro #
G7509230
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
SNMG120408N-UZ
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Shape
Square
Number of Cutting Edges
8
Primary Material Application ISO Code
S10 - S30
ANSI Code
SNMG432ENZ-AC5025S
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
ENZ
Included Angle
90 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Features
Fracture Resistant

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.