Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EME-AC830P

  • Zoro # G6318271


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EME-AC830P
Zoro #
G6318271
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120412N-ME
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433EME-AC830P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Coating
Cermet
Cutting Direction
Neutral
ANSI Code
SNMG433EME
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Shape
Square
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
EME
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Features
Wear Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.