Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433ESX-AC820P

  • Zoro # G6318131


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433ESX-AC820P
Zoro #
G6318131
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNMG120412N-SX
Steel (P) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
ANSI Number
SNMG433ESX-AC820P
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Shape
Square
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC820P
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
K20, P20
Included Angle
90 Degrees
Material - Machining
Carbide
Features
Wear Resistance and Fracture Resistance
Chip-Breaker Code
ESX
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Coating Process
CVD
ANSI Code
SNMG433ESX
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.