Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMM, 3, Carbide

  • Mfr # SNMM433ENP-AC5015S

  • Zoro # G7555066


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM433ENP-AC5015S
Zoro #
G7555066
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.046"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120412N-MP
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMM433ENP
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
PVD
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
ENP
Number of Cutting Edges
4
Finish - Machining
AlTiSiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Features
Wear Resistant
Included Angle
90 Degrees
Manufacturer Grade
AC5015S
Clearance Angle
0 Degrees
ANSI Code
SNMM433ENP
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.