Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMM, 3, Carbide

  • Mfr # SNMM433ENP-AC5025S

  • Zoro # G7555215


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM433ENP-AC5025S
Zoro #
G7555215
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120412N-MP
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SNMM433ENP
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Cutting Application
Turning
Insert Holding Type
Straight Hole
Features
Fracture Resistant
ANSI Code
SNMM433ENP-AC5025S
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Chip-Breaker Style
On One Side
Chip-Breaker Code
ENP
Number of Cutting Edges
4
Shape
Square
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.