Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMN, 3, Carbide

  • Mfr # SNMN433-AC5025S

  • Zoro # G7555005


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMN
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMN433-AC5025S
Zoro #
G7555005
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMN120412
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Relief Angle
0 Degrees
No. of Edges
8
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
SNMN433
Cutting Direction
Neutral
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
AC5025S
ANSI Code
SNMN433-AC5025S
Shape
Square
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Features
Fracture Resistant
Primary Material Application
Nickel, Titanium
Included Angle
90 Degrees
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Number of Cutting Edges
8
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.