Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMN, 1, Carbide

  • Mfr # SPMN421-AC420K

  • Zoro # G6316208


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Insert Size
421
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMN421-AC420K
Zoro #
G6316208
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
421
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN120304
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
PCD
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SPMN421-AC420K
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Insert Holding Type
No Screw Hole
Manufacturer Grade
AC420K
Number of Cutting Edges
4
Shape
Square
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
ANSI Code
SPMN421
Cutting Application
Turning
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.