Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543EME-AC830P

  • Zoro # G6317766


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EME-AC830P
Zoro #
G6317766
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG150612N-ME
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Cermet
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMG543EME-AC830P
Super Alloy (S) Compatibility
No
ANSI Code
SNMG543EME
Measurement System
Fractional Inch
Shape
Square
Features
Wear Resistant
Included Angle
90 Degrees
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Code
EME
Manufacturer Grade
AC830P
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.