Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMA, 4, Carbide

  • Mfr # SNMA644-AC415K

  • Zoro # G6319376


product price: $19.05
/ea
Sold in multiples of 10 for $190.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
6
Insert Size
644
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA644-AC415K
Zoro #
G6319376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA190617
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMA644-AC415K
Coating
PCD
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Material - Machining
Carbide
Shape
Square
Primary Material Application ISO Code
K
ANSI Code
SNMA644
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
AC415K
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.