Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643EEG-AC5025S

  • Zoro # G7554208


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EEG-AC5025S
Zoro #
G7554208
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.046"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG190612N-EG
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
ANSI Number
SNMG643EEG
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Cutting Application
Turning
Coating Process
PVD
Included Angle
90 Degrees
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5025S
Primary Material Application ISO Code
S10 - S30
ANSI Code
SNMG643EEG-AC5025S
Features
Fracture Resistant
Material - Machining
Carbide
Shape
Square
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Number of Cutting Edges
8
Chip-Breaker Code
EEG
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.