Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPMT631ESU Grade AC6040M Carbide Turning Insert

  • Mfr # 196DBWX

  • Zoro # G408977161


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Style
TPMT
Inscribed Circle
0.1874 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
M40, M30, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196DBWX
Zoro #
G408977161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.0937 in
Nose Radius
0.0157 in
Mounting Hole Dia.
2.40mm
Cutting Edge Length
0.3228 in

Details

Insert Style
TPMT
Inscribed Circle
0.1874 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
M40, M30, M25
Rake
Positive
Relief Angle
11 Degree
Workpiece Material
Stainless Steel
Coating
Absotech
Series
AC6000M
Corner Angle
60
Insert HoldingĀ Method
Screw-On
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.