Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide

  • Mfr # TNMA432-AC405K

  • Zoro # G6314537


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA432-AC405K
Zoro #
G6314537
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220408
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
3
ANSI Number
TNMA432-AC405K
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Primary Material Application
Cast Iron
ANSI Code
TNMA432
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Triangle
Features
Excellent Wear Resistance
Coating Process
CVD
Cutting Material Coverage
Full Tip
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
3
Manufacturer Grade
AC405K
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.