Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433ENZ-AC830P

  • Zoro # G6311746


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433ENZ-AC830P
Zoro #
G6311746
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220412N-UZ
ANSI Number
TNMG433ENZ-AC830P
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
3
Chip-Breaker Code
ENZ
Insert Holding Type
Straight Hole
Manufacturer Grade
AC830P
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Triangle
ANSI Code
TNMG433ENZ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.