This item is Discontinued.

Sumitomo Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide TPG432-AC820P

Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide (Discontinued)

  • Mfr # TPG432-AC820P
  • Zoro # G6310720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPG432-AC820P
Zoro #
G6310720
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
Insert Application
Roughing
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
No. of Edges
3
Rake
Positive
ANSI Number
TPG432-AC820P
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ISO Number
TPGN220408
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Features
Fracture Resistant, Wear Resistant
Clearance Angle
11 Degrees
Shape
Triangle
Primary Material Application ISO Code
K20, P20
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Cutting Application
Turning
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
ANSI Code
TPG432
Manufacturer Grade
AC820P
Included Angle
60 Degrees
Material
Carbide
Insert Code
TPG432

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.