Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.0156 in, Carbide

  • Mfr # TCGT21.51MESI-AC5025S

  • Zoro # G7555416


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT21.51MESI-AC5025S
Zoro #
G7555416
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.093"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
TCGT110204MN-SI
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
No. of Edges
3
ANSI Number
TCGT21.51MESI
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Code
TCGT21.51MESI
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
MESI
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.