Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0312 in, CBN

  • Mfr # 3NUTPG222-BN7000

  • Zoro # G6371946


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3NUTPG222-BN7000
Zoro #
G6371946
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Depth of Cut
0.0150 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGN110308
Cutting Direction
Neutral
Coating
CVD
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
3NUTPG222-BN7000
Mounting Style
Screw-On
Steel (P) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
CBN
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application
Cast Iron
Finish - Machining
Bright (Uncoated)
Insert Holding Type
No Screw Hole
Manufacturer Grade
BN7000
Cutting Material Coverage
Multi-Mini Tip
ANSI Code
3NU-TPG222
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.