Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN

  • Mfr # 3NCTPGA221-BNC2020

  • Zoro # G6372348


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NCTPGA221-BNC2020
Zoro #
G6372348
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NC-TPGW110304
ANSI Number
3NCTPGA221-BNC2020
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cutting Direction
Neutral
Mounting Style
Screw-On
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
ANSI Code
3NC-TPGA221
Manufacturer Grade
BNC2020
Shape
Triangle
Number of Cutting Edges
3
Features
Breakage Resistant, Wear Resistant
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Insert Holding Type
Straight Hole
Clearance Angle
11 Degrees
Primary Material Application ISO Code
H10 - H20
Cutting Application
Turning
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.