Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN

  • Mfr # NUTPGA221LT-BN2000

  • Zoro # G6305251


product price: $47.65
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA221LT-BN2000
Zoro #
G6305251
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW110304LT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
NUTPGA221LT-BN2000
Shape
Triangle
Material - Machining
CBN
Included Angle
60 Degrees
Manufacturer Grade
BN2000
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
H10 - H20
Clearance Angle
11 Degrees
Insert Holding Type
Straight Hole
Cutting Edge
Negative Land
Cutting Material Coverage
Mini Tip
ANSI Code
NU-TPGA221LT
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.