Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0312 in, CBN

  • Mfr # NUTPGA222-BN2000

  • Zoro # G6305236


product price: $43.19
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA222-BN2000
Zoro #
G6305236
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW110308
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
1
Cast Iron (K) Compatibility
Yes
ANSI Number
NUTPGA222-BN2000
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Material - Machining
CBN
Clearance Angle
11 Degrees
Manufacturer Grade
BN2000
Finish - Machining
Bright (Uncoated)
Features
Fracture Resistant, Wear Resistant
Shape
Triangle
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
ANSI Code
NU-TPGA222
Primary Material Application ISO Code
H10 - H20
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.