Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGG, 0.0156 in, Carbide

  • Mfr # TPGG221L-AC5025S

  • Zoro # G7556554


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG221L-AC5025S
Zoro #
G7556554
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Nose Radius
0.015"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT110304L-SD
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
ANSI Number
TPGG221L
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Shape
Triangle
Manufacturer Grade
AC5025S
ANSI Code
TPGG221L
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Chip-Breaker Code
L
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code L, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.