Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGG, 0.0156 in, Carbide

  • Mfr # TPGG221R-AC510U

  • Zoro # G6310580


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG221R-AC510U
Zoro #
G6310580
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC510U
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT110304R-SD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ANSI Number
TPGG221R-AC510U
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
AC510U
Primary Material Application ISO Code
K, S
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
TPGG221R
Included Angle
60 Degrees
Cutting Application
Turning
Clearance Angle
11 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron, Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.