Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0312 in, Cermet

  • Mfr # TPGT21.52LFY-T1500A

  • Zoro # G6310361


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT21.52LFY-T1500A
Zoro #
G6310361
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110208L-FY
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TPGT21.52LFY-T1500A
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Code
FY
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
T1500A
Material - Machining
Cermet
Primary Material Application ISO Code
M, P
ANSI Code
TPGT21.52LFY
Clearance Angle
11 Degrees
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.