Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN222-AC5015S

  • Zoro # G7557087


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN222-AC5015S
Zoro #
G7557087
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN110308
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
No. of Edges
3
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Mounting Style
Clamp
ANSI Number
TPMN222
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
ANSI Code
TPMN222
Clearance Angle
11 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
No Screw Hole
Coating Process
PVD
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S01 - S20
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.