Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Cermet

  • Mfr # TPMT222ESU-T1500Z

  • Zoro # G6308961


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222ESU-T1500Z
Zoro #
G6308961
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110308NSU
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Coating
CBN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TPMT222ESU-T1500Z
ANSI Code
TPMT222ESU
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Material - Machining
Cermet
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Coating Process
PVD
Manufacturer Grade
T1500Z
Cutting Application
Turning
Clearance Angle
11 Degrees
Shape
Triangle
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.